Victaulic

FireLock™ Style 450 4 x 3 in. Grooved 750 psi Schedule 10 316L Stainless Steel Concentric Reducer

Part #VFD44450X16-NR  |  Manufacturer Part #FD44450X16

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300
  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
  • The grooved design permits flexibility for easy alignment

Documents

Specifications

ASTM Specifications: ASTM A-351

Collection: FireLock™ Style 450

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Fitting Size 1: 4 in

Fitting Size 2: 3 in

Fitting Sizes: 4 in x 3 in

Fitting Type: Concentric

Material: Stainless Steel

Material Type: 316L

Maximum Pressure: 750 psi

Schedule Class: 10S