Print

DESCRIPTION

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Victaulic FireLock™ Style 50 8 x 5 in. Grooved 800 psi Painted Concentric Reducer

VFF42050P00

Manufacturer Part #: FF42050P00

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 8 in x 4 in

    VFF38050P00 

    Manufacturer Part #: FF38050P00

  • 8 in x 5 in

    VFF42050P00 

    Manufacturer Part #: FF42050P00

  • 10 in x 4 in

    VFF88050P00 

    Manufacturer Part #: FF88050P00

  • 10 in x 6 in

    VFF91050P00 

    Manufacturer Part #: FF91050P00

  • 10 in x 8 in

    VFF96050P00 

    Manufacturer Part #: FF96050P00

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Clean Bagged
No
Coating
Enamel
Collection
FireLock™ Style 50
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Fitting Size 2
5 in
Fitting Type
Concentric
Maximum Pressure
800 psi
NSF Certified
No
Type
VFF42050P00