FireLock™ Style 50 2 x 1-1/2 in. Grooved Ductile Iron Concentric Reducer

Part #VDOMFG00  |  Manufacturer Part #FB67050G00

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM A-536, ASTM A-53]

AWWA Specifications: [AWWA C-606, AWWA C-110, AWWA C-153]

Clean Bagged: No

Coating: Galvanized

Collection: FireLock™ Style 50

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in

Fitting Type: Concentric

Material: Ductile Iron

Maximum Pressure: 1000 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic