Victaulic
FireLock™ Style 51 6 x 2-1/2 in. Grooved Carbon Steel Eccentric Reducer
Part #VFE65051P00-NR | Item #430810 | Manufacturer Part #FE65051P00
All Sizes
Sizes
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Specifications
Clean Bagged: No
Coating: Orange Enamel
Collection: FireLock™ Style 51
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved
Fitting Size 1: 6 in
Fitting Size 2: 2-1/2 in
Fitting Sizes: 6 in x 2-1/2 in
Fitting Type: Eccentric
Material: Carbon Steel