8 x 6 in. Grooved 800# Painted Ductile Iron Eccentric Reducer

You last purchased this on
 
Victaulic

FireLock™ Style 51 8 x 6 in. Grooved 800# Painted Ductile Iron Eccentric Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 51 8 x 6 in. Grooved 800# Painted Ductile Iron Eccentric Reducer

  • Fast #
  • Part #VFF47051P00
  • Item #378828
  • Manufacturer Part #FF47051P00
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-606
Coating:
Orange Enamel
Collection:
FireLock™ Style 51
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Eccentric Reducer, Reducer
Length:
6 in
Material:
Ductile Iron
Pressure - Maximum:
800 psi
Type:
VFF47051P00
UL Listed:
Yes
Weight:
13.22 lb