16 x 10 in. Grooved Ductile Iron Eccentric Reducer

You last purchased this on
 
Victaulic

FireLock™ Style 51-C 16 x 10 in. Grooved Ductile Iron Eccentric Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 51-C 16 x 10 in. Grooved Ductile Iron Eccentric Reducer

  • Fast #
  • Part #VAH10051PFL
  • Item #3038265
  • Manufacturer Part #AH10051PFL
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ANSI:
ANSI C606, ANSI A21.10, ANSI B16.1
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-606, AWWA C-110, AWWA C-153
Clean Bagged:
No
Coating:
Painted
Collection:
FireLock™ Style 51-C
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
16 in
Fitting Size 2:
10 in
Fitting Sizes:
16 in x 10 in
Fitting Type:
Reducer, Eccentric
ISO:
ISO 9001:2008
Length:
18 in
Material:
Cast Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement
UL Listed:
No
Weight:
144.20 lb