FireLock™ Style 52 4 x 2-1/2 in. Grooved x Threaded Painted Concentric Reducer

Part #VFD35052P00  |  Item #378839  |  Manufacturer Part #FD35052P00

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • The grooved design permits flexibility for easy alignment

Documents

Specifications

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-606

Coating: Enamel

Collection: FireLock™ Style 52

End Connection 1: Grooved

End Connection 2: Threaded

End Connections: Grooved x Threaded

Fitting Size 1: 4 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 4 in x 2-1/2 in

Fitting Type: Concentric

Length: 3 in

Material: Ductile Iron

Maximum Pressure: 1000 psi