Print

DESCRIPTION

  • Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
  • Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 2 – 8" / DN50 –DN200

Victaulic FireLock™ Style 611 Grooved Copper 45 Degree Elbow

VF611C0C

Manufacturer Part #: F030611C0C

To see availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3 in

    VF030611C0C 

    Manufacturer Part #: F030611C0C

    $229.00
    $229.00
    Call for Pricing Call us for price $229.00 $229.00
  • 4 in

    VF040611C0C 

    Manufacturer Part #: F040611C0C

    $524.50
    $524.50
    Call for Pricing Call us for price $524.50 $524.50
  • 5 in

    VF050611C0C 

    Manufacturer Part #: F050611C0C

    $1,483.00
    $1,483.00
    Call for Pricing Call us for price $1,483.00 $1,483.00
  • 6 in

    VF060611C0C 

    Manufacturer Part #: F060611C0C

    $2,367.00
    $2,367.00
    Call for Pricing Call us for price $2,367.00 $2,367.00

SPECIFICATIONS

ASTM Specifications
ASTM B-75
Collection
FireLock™ Style 611
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Copper
Maximum Pressure
300 psi
Maximum Temperature
250