2-1/2 x 2-1/2 x 1 in. FNPT EPDM Copper Mechanical Reducing Tee

This product has been replaced by

Victaulic FNPT Copper Cast Bronze and Ductile Iron Mechanical Tee
Victaulic 2-1/2 x 2-1/2 x 1 in. FNPT Copper Cast Bronze and Ductile Iron Mechanical Tee
Manufacturer Part #CC00622CP0
You last purchased this on
 
Victaulic

FireLock™ Style 622 2-1/2 x 2-1/2 x 1 in. FNPT EPDM Copper Mechanical Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic FNPT Copper Cast Bronze and Ductile Iron Mechanical Tee
Victaulic 2-1/2 x 2-1/2 x 1 in. FNPT Copper Cast Bronze and Ductile Iron Mechanical Tee
Manufacturer Part #CC00622CP0
Victaulic

FireLock™ Style 622 2-1/2 x 2-1/2 x 1 in. FNPT EPDM Copper Mechanical Reducing Tee

  • Fast #
  • Part #VCC00622CE0
  • Item #3081595
  • Manufacturer Part #CC00622CE0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Sizes from 2½ – 4" / DN65 –DN100
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Provides a direct branch connection at any location on K, L and M copper tubing
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ASTM:
ASTM A-183, ASTM A-536
Coating:
Copper
Collection:
FireLock™ Style 622
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT x FNPT x FNPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 1 in
Fitting Type:
Reducing
Material:
Copper
Maximum Temperature:
230
Pressure - Maximum:
300 psi