3 x 3 x 1 in. FNPT EPDM Copper Mechanical Reducing Tee
This product has been replaced by
Manufacturer Part #CC38622CP0
FireLock™ Style 622 3 x 3 x 1 in. FNPT EPDM Copper Mechanical Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Sizes from 2-1/2 – 4" / DN65 –DN100
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Provides a direct branch connection at any location on K, L and M copper tubing
- Regional availability, contact Victaulic for details
Specifications
- ASTM:
- ASTM A-183, ASTM A-536
- Coating:
- Copper
- Collection:
- FireLock™ Style 622
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 3 in x 3 in x 1 in
- Fitting Type:
- Tee
- Material:
- Copper
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 300 psi