3 GSK 641 P

You last purchased this on
 
Victaulic

FireLock™ Style 641 3 GSK 641 P

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 641 3 GSK 641 P

  • Fast #
  • Part #VG030641LP0-NR
  • Item #9403089
  • Manufacturer Part #G030641LP0
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 2 – 6" / DN50 –DN150
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-395, ASTM A-536
Collection:
FireLock™ Style 641
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Ductile Iron, Copper
Pressure - Maximum:
300 psi
Type:
VG030641LP0