2-1/2 x 6 in. Dielectric Transition Fitting
FireLock™ Style 647 2-1/2 x 6 in. Dielectric Transition Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Available in groove x groove, groove x thread or thread x thread
- Sizes from ½ – 4" / DN15 –DN100
- Used to join carbon steel or stainless steel pipe to copper tubing with one fitting
- Regional availability, contact Victaulic for details
- Pressures up to 300 psi / 2068 kPa / 21 bar
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Coating:
- Copper
- Collection:
- FireLock™ Style 647
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Dielectric Transition Fitting
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Copper, Silicon
- Product Type:
- Nipple
- Type:
- VF024647CTT-NR
- Weight:
- 3.07 lb