FireLock™ Style 647 2 x 4 in. Transition Fitting

Part #VF020647CTT-NR  |  Item #4663210  |  Manufacturer Part #F020647CTT

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Used to join carbon steel or stainless steel pipe to copper tubing with one fitting
  • Available in groove x groove, groove x thread or thread x thread
  • Sizes from ½ – 4" / DN15 –DN100
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details

Documents

Specifications

CARB OTC LEED Compliant: No

Collection: FireLock™ Style 647

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 2 in

Fitting Size 2: 4 in

Fitting Sizes: 2 in x 4 in

Fitting Type: Reducing

IAPMO Listed: No

Length: 4 in

Material: Copper

Maximum Pressure: 300 psi

Type: VF020647CTT-NR

UL Listed: Yes