FireLock™ Style 670 3 in. Vic Plus E Gasket Only for 90 Degree Elbow

Part #VG030670LE0-NR  |  Item #5119306  |  Manufacturer Part #G030670LE0

Inside Diameter:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Convenience of a one-piece fitting with the simplicity of the Style 607 rigid coupling
  • Sizes from 2 – 3" / DN50 –DN80
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details

Lead Law Compliant

Specifications

CARB OTC LEED Compliant: No

Collection: FireLock™ Style 670

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 3 in

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No