DESCRIPTION

  • Weatherproof actuator housing approved for indoor or outdoor use
  • Ductile iron body and disc with EPDM seats
  • Sizes from 2 – 12" / 50 – 300 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar

Victaulic FireLock™ Style 705 2 in. Butterfly Valve

VV020705100

Manufacturer Part #: V020705100

Valve Size:

2 in

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Collection
FireLock™ Style 705
FM Approved
Yes
Maximum Pressure
300 psi
Type
VV020705100
UL Listed
Yes
Valve Disc Material
Ductile Iron
Valve Seat Material
T3 Nitrile
Valve Type
Butterfly Valve

Print