Victaulic

FireLock™ Style 705 4 in. Butterfly Valve

Part #VV040705100  |  Item #3808674  |  Manufacturer Part #V040705100

Valve Size:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  32

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Weatherproof actuator housing approved for indoor or outdoor use
  • Ductile iron body and disc with EPDM seats
  • Sizes from 2 – 12" / 50 – 300 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar

Documents

Specifications

ASTM Specifications: ASTM A-536

Collection: FireLock™ Style 705

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Material: Ductile Iron

Maximum Pressure: 300 psi

Pressure Class: 300#

Type: VV040705100

Valve Body Style: 2 piece

Valve Operator: Wheel Handle

Valve Seat Material: T3 Nitrile

Valve Size: 4 in

Valve Type: Butterfly Valve