10 in. Ductile Iron Grooved Sprinkler Check Valve

You last purchased this on
 
Victaulic

FireLock® Series 717 10 in. Ductile Iron Grooved Sprinkler Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock® Series 717 10 in. Ductile Iron Grooved Sprinkler Check Valve

  • Fast #
  • Part #VV100717PE0
  • Item #433382
  • Manufacturer Part #V100717PE0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 5 - 1200 psig set pressures @ 800° F max
  • 1/2” - 2” inlet connections
  • ASME section VIII certified capacities
  • Screwed cap or packed lift lever configuration
  • Made in the USA
  • Lapped metal seats; O-ring and PCTFE seats optional
  • Bronze, carbon or stainless steel construction
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM B-733
Application:
Fire Protection
Clean Bagged:
No
Coating:
Painted, Nickel Plated
Collection:
FireLock® Series 717
Color Finish Name:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
7-9/100 in
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
17 in
Material:
Ductile Iron, Rubber
Material Type:
Elastomer
NSF Certified:
No
Pressure - High:
250
Recommended Valve Application:
Fire Protection
Schedule Class:
10, 40
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
Elastomer
Valve Seat Material:
Ductile Iron, Electroless Nickel Plated
Valve Size:
10 in
Valve Type:
Check Valve
Weight:
100 lb
Width:
12 in