4 in. Ductile Iron Grooved Check Valve

You last purchased this on
 
Victaulic

FireLock® Series 717 4 in. Ductile Iron Grooved Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock® Series 717 4 in. Ductile Iron Grooved Check Valve

  • Fast #
  • Part #VDOMV040717PE2
  • Item #4926638
  • Manufacturer Part #V040717PE2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Epoxy coated interior & exterior for corrosion resistance
  • Bronze disc facing
  • Iron body, bronze mounted (IBBM)
  • Clear full opening waterway when disc is in fully open position
  • Operating parts accessible through top opening
  • Adjustable weight to control opening and closing of clapper, lever can be installed on either side of valve
  • O-ring sealed stuffing box
  • Requires Certification

Specifications

ANSI:
ANSI Class 150
ASTM:
ASTM A-536 Grade 65-45-12, ASTM B-733
Application:
Fire Protection
Clean Bagged:
No
Coating:
PPS, Nickel Plated
Collection:
FireLock® Series 717
Color Finish Name:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
9-63/100 in
Material:
Ductile Iron, Rubber
Material Type:
Elastomer
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
365
Recommended Valve Application:
Fire Protection
Schedule Class:
10, 40
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
Elastomer
Valve Seat Material:
Ductile Iron, Electroless Nickel Plated
Valve Size:
4 in
Valve Type:
Check Valve
Weight:
20 lb
Width:
6 in