DESCRIPTION

  • Features an elastomer encapsulated disc with an electroless nickel plated seat
  • Sizes from 2-1/2 – 12" / 65 – 300 mm
  • Pressures up to 365 psi / 2517 kPa / 25 bar

Victaulic FireLock™ Style 717 4 in. Grooved Riser Check Valve

VV040717PE2

Manufacturer Part #: V040717PE2

Valve Size:

4 in

SPECIFICATIONS

Collection
FireLock™ Style 717
End Connections
Grooved
Type
VV040717PE2
Valve Type
Sprinkler Check Valve

Print

DOCUMENTS

Frequently Purchased Together

+
+
+