6 in. Ductile Iron Grooved Sprinkler Check Valve

You last purchased this on
 
Victaulic

FireLock® Series 717 6 in. Ductile Iron Grooved Sprinkler Check Valve

  • Fast #
  • Part #VV060717PE2
  • Item #433391
  • Manufacturer Part #V060717PE2
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock® Series 717 6 in. Ductile Iron Grooved Sprinkler Check Valve

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bronze check valve, threaded ends
  • 125 SWP 200 WOG
  • Teflon disc
  • Not Intended for use in potable water
  • Non-shock
  • Conforms to MSS SP-80 , Type 3
  • Horizontal swing
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM B-733
Application:
Fire Protection
Clean Bagged:
No
Coating:
PPS, Nickel Plated
Collection:
FireLock® Series 717
Color Finish Name:
Black
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
5 in
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Length:
11-1/2 in
Material:
Ductile Iron, Rubber
Material Type:
Elastomer
NSF Certified:
No
Pressure - High:
365
Schedule Class:
10, 40
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Grooved
Valve Disc Material:
Elastomer
Valve Seat Material:
Ductile Iron, Electroless Nickel Plated
Valve Size:
6 in
Valve Type:
Check Valve
Weight:
38 lb
Width:
8 in