2 in. Ductile Iron Grooved Spring Check Valve
FireLock® Series 717H 2 in. Ductile Iron Grooved Spring Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Prevents back flow
- Single-disc mechanism incorporates a spring-assisted feature for non-slamming operation
- Designed for use in Fire Protection systems
- Pressures up to 365 psi / 2517 kPa / 25 bar
- Rated for ambient temperature use in fire protection systems
- Sizes from 2-1/2 in. - 12 in. / 65 – 300 mm
- Valve body cast with arrow indicator to assist with proper valve orientation
- Can be installed either vertically (flow upwards only) or horizontally
- Features an elastomer encapsulated disc with an electroless nickel plated seat
Specifications
- ANSI:
- ANSI Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-733
- Application:
- Schedule 10 Pipe, Schedule 40 Pipe
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock® Series 717H
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 3-4/7 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal, Vertical
- Length:
- 8-33/50 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 365
- Recommended Valve Application:
- Fire Protection
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Spring
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Electroless Nickel Plated
- Valve Size:
- 2 in
- Valve Type:
- Spring Check Valve
- Weight:
- 10.7 lb
- Width:
- 6-23/50 in