DESCRIPTION

  • Features an elastomer encapsulated disc with an electroless nickel plated seat
  • Sizes from 2½ – 12" / 65 – 300 mm
  • Pressures up to 365 psi / 2517 kPa / 25 bar

Victaulic FireLock™ Style 717HR 2-1/2 in. NPT Riser Check Valve

VDOMV024717PHR

Manufacturer Part #: V024717PHR

Valve Size:

2-1/2 in

SPECIFICATIONS

Collection
FireLock™ Style 717HR
End Connection 2
NPT
End Connections
NPT
Maximum Pressure
300 psi
NSF Certified
No
Origin
Domestic
UL Listed
No
Valve Disc Material
Stainless Steel
Valve Seat Material
Nitrile
Valve Type
Check Valve

Print