1-1/2 x 3/4 in. EPDM Grade E-Gasket Only

You last purchased this on
 
Victaulic

FireLock™ Style 72 1-1/2 x 3/4 in. EPDM Grade E-Gasket Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 72 1-1/2 x 3/4 in. EPDM Grade E-Gasket Only

  • Fast #
  • Part #VGB29072LE0-NR
  • Item #1449186
  • Manufacturer Part #GB29072LE0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Sizes 1-1/2 – 6" / 40 – 150 mm
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Coupling with integral reducing outlet
  • For coating options, download product submittal
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
Clean Bagged:
No
Collection:
FireLock™ Style 72
Color Finish Category:
Greens
Color Finish Name:
Green
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
230
Minimum Temperature:
-34
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Seal Gasket
UL Listed:
Yes
Weight:
0.10 lb