2-1/2 x 1-1/2 in. Reducing Outlet Coupling
FireLock™ Style 72 2-1/2 x 1-1/2 in. Reducing Outlet Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Sizes 1½ – 6" / 40 – 150 mm
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Coupling with integral reducing outlet
- For coating options, download product submittal
Specifications
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 72
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2-1/2 in x 1-1/2 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- NSF Certified:
- No
- Product Type:
- Gasket
- UL Listed:
- No
- Weight:
- 0.40 lb