2 x 1/2 in. Orange Enamel Female Reducing Coupling
FireLock™ Style 72 2 x 1/2 in. Orange Enamel Female Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes 1½ – 6" / 40 – 150 mm
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Coupling with integral reducing outlet
- For coating options, download product submittal
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 72
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 2 in x 1/2 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron
- NSF Certified:
- No
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 3.30 lb