FireLock™ Style 72 3 X 1 Galvanized Female Iron Pipe Out Coupling Gasket 72

Part #VDOMLC38072GEF-NR  |  Item #5176510  |  Manufacturer Part #LC38072GEF

Type:

VDOMLC38072GEF-NR

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coupling with integral reducing outlet
  • Sizes 1½ – 6" / 40 – 150 mm
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • For coating options, download product submittal

Specifications

Collection: FireLock™ Style 72

Origin: Domestic

Type: VDOMLC38072GEF-NR