FireLock™ Style 728 1-1/2 in. Weatherproof Threaded Ball Valve

Part #VV014728CT0  |  Item #1622816  |  Manufacturer Part #V014728CT0

Valve Size:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard port and supervisory switch, available with grooved or female threaded ends
  • Sizes from 1 – 2" / 25 – 50 mm
  • Pressures up to 365 psi / 2517 kPa / 25 bar
  • Flow characteristics exceed UL Specification 1091 and FM Approval Standard 1112
  • The valve is approved for indoor and outdoor use

Documents

Specifications

Application: Fire Protection

Coating: Painted

Collection: FireLock™ Style 728

End Connection 1: Threaded

End Connections: Threaded

Material: Brass

Maximum Pressure: 365 psi

Pressure Class: 365#

Product Type: Sprinkler Valve

Valve Body Style: Threaded

Valve Operator: Wheel Handle

Valve Seat Material: Carbon Filled TFE

Valve Size: 1-1/2 in

Valve Type: Ball Valve