FireLock™ Style 730 8 in. Grooved Standard Strainer Type Tee

Part #VC080730PEE  |  Item #367229  |  Manufacturer Part #C080730PEE

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 8 in

    Part #VC080730PEE | Item #367229 | Mfr. Part #C080730PEE

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Lighter than flanged Y-type strainers and provides straight-through flow for lower pressure drop
  • Sizes from 1½ – 12" / DN40 –DN300
  • Pressures up to 750 psi / 5171 kPa / 52 bar
  • For AGS sizes 14 – 24" , download publication 20.11 for information on Series W730
  • Easy cleaning access with integral rails.

Documents

Specifications

Collection: FireLock™ Style 730

End Connection 1: Grooved

End Connection 2: Grooved

End Connection 3: Grooved

End Connections: Grooved

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Ductile Iron