14 in. Flange Adapter Vic Plus E Gasket Only

You last purchased this on
 
Victaulic

FireLock™ Style 741 14 in. Flange Adapter Vic Plus E Gasket Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 741 14 in. Flange Adapter Vic Plus E Gasket Only

  • Fast #
  • Part #VG140741LE0-NR
  • Item #1449399
  • Manufacturer Part #G140741LE0
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sizes from 2 – 24"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Green color code
  • These teeth should be removed when Vic-Flange adapter is utilized with a Victaulic series 700 grooved end butterfly valve, SCH 5 pipe or Plastic pipe
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-183
Application:
Waterworks
Brand Model Compatibility:
Style 741 Adapter
Clean Bagged:
No
Collection:
FireLock™ Style 741
Color Finish Category:
Greens
Color Finish Name:
Green
Diameter - Inside 1:
14 in
FM Approved:
No
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Material Type:
EPDM
Maximum Temperature:
230
Minimum Temperature:
-30
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
300#
Product Type:
Seal Gasket
UL Listed:
No
Weight:
0.98 lb