4 in. Grooved Galvanized Flange Adapter with E Gasket
FireLock™ Style 743 4 in. Grooved Galvanized Flange Adapter with E Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 12" / DN50 –DN300
- Pressures up to 720 psi / 4964 kPa / 50 bar
- ANSI Class 300 flanges
- Not available in Europe
- For coating options, download product submittal
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- FireLock™ Style 743
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Origin:
- Domestic
- Product Type:
- Flange Adapter
- Weight:
- 15.20 lb