4 x 2-1/5 in. Grooved x Flanged Domestic Hot Dipped Galvanized Ductile Iron Adapter with EPDM Gasket
FireLock™ Style 743 4 x 2-1/5 in. Grooved x Flanged Domestic Hot Dipped Galvanized Ductile Iron Adapter with EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 12" / DN50 –DN300
- Pressures up to 720 psi / 4964 kPa / 50 bar
- ANSI Class 300 flanges
- Not available in Europe
- For coating options, download product submittal
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A395, Grade 65-45-15
- Application:
- Piping, Waterworks
- Clean Bagged:
- No
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Style 743
- Diameter:
- 4-1/2 in
- Diameter - Outside:
- 10 in
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Adapter, Straight
- Height:
- 11-19/50 in
- ISO:
- ISO 898-1
- Length:
- 2-1/5 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 720
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Weight:
- 15.3 lb