6 x 1-1/2 in. Grooved x Flanged 720 psi Domestic Painted Ductile Iron Flange Adapter with EPDM Gasket
FireLock™ Style 743 6 x 1-1/2 in. Grooved x Flanged 720 psi Domestic Painted Ductile Iron Flange Adapter with EPDM Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 2 – 12"
- Pressures up to 720 psi / 4964 kPa / 50 bar
- ANSI Class 300 flanges
- Not available in Europe
- For coating options, download product submittal
Documents
Specifications
- ANSI:
- ANSI C300
- ASTM:
- ASTM A-395 Grade 65-45-12, ASTM A-536
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- FireLock™ Style 743
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Adapter, Straight
- Height:
- 13-22/25 in
- IAPMO Listed -:
- No
- Length:
- 1-1/2 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 720 psi
- UL Listed:
- Yes
- Weight:
- 23.4 lb