Victaulic

FireLock™ Style 743 6 in. Grooved Ductile Iron Adapter

Part #VL060743GE0-NR  |  Manufacturer Part #L060743GE0

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • ANSI Class 300 flanges
  • Sizes from 2 – 12" / DN50 –DN300
  • Pressures up to 720 psi / 4964 kPa / 50 bar
  • For coating options, download product submittal
  • Not available in Europe

Documents

Specifications

ANSI Specifications: ANSI Class 300

ASTM Specifications: [ASTM A-395, ASTM A-536]

Clean Bagged: No

Coating: Galvanized

Collection: FireLock™ Style 743

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Material: Ductile Iron

Maximum Pressure: 720 psi

NSF Certified: No

UL Listed: No