Bronze, Rubber and Stainless Steel Dry Accelerator
FireLock® Style 746-LPA Bronze, Rubber and Stainless Steel Dry Accelerator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recommended for system air pressures ranging from 13psi/90kPa to 18psi/124kPa
- Unique, built-in check valve that allows rapid pressure equalization of the dry accelerator during system charging
- Compatible with Victaulic FireLock NXT™ Series 768 Dry and Series 769 Preaction Valve
- UL Listed
- FM Approved
- Rated to 300psi/2065kPa working pressure
- Fast response to variations in system air pressure
Specifications
- Brand Model Compatibility:
- Series 768 and 769
- CE Approved:
- Yes
- Collection:
- FireLock® Style 746-LPA
- FM Approved:
- Yes
- Height:
- 4-9/20 in
- Material:
- Bronze, Rubber, Stainless Steel
- Material Type:
- 316, EPDM
- Pressure Class:
- 300#
- Product Type:
- Dry Accelerator
- UL Listed:
- Yes
- Weight:
- 5 lb
- Width:
- 3-1/4 in