Victaulic

FireLock™ Style 747M 1-1/2 in. Grooved Cast Ductile Iron Zone Control Riser Module

Part #VS747PF1  |  Manufacturer Part #S014747PF1

Fitting Sizes:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536 Grade 65-45-12

Coating: Orange Enamel

Collection: FireLock™ Style 747M

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

High Pressure: 365

Material: Cast Ductile Iron

Product Type: Zone Control Riser Module

UL Listed: Yes

Weight: 15.5