3 in. Galvanized Grooved Coupling
FireLock™ Style 75 3 in. Galvanized Grooved Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 1 – 8" / DN25 –DN200
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Lightweight coupling for moderate pressures
- ULC listed
- FM Approved
- UL Listed
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-183
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Galvanized
- Collection:
- FireLock™ Style 75
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- Length:
- 7 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 500 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 2.90 lb