1/4 in. Brass NPT Tee Valve
1/4 in. Brass NPT Tee Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 1-1/2 - 8 in./ 40 – 200 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Prevents the reverse flow of water from the system piping to the water supply
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- FireLock™ Series 751
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Material:
- Brass
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Valve Seat Material:
- Nitrile
- Valve Size:
- 1/4 in