1 - 2 in. Waterflow Detector
FireLock™ Style 760 1 - 2 in. Waterflow Detector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For wall thicknesses 2 – 13" / 51 – 330 mm
- Red enamel is standard finish for the gong shell
- Mechanical, water-powered device signaling the flow of water in an automatic sprinkler system
Specifications
- Collection:
- FireLock™ Style 760
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in - 2 in
- Flow Rate:
- 10 gpm
- Height:
- 4-1/2 in
- Length:
- 6-7/10 in
- Maximum Temperature:
- 120
- Minimum Temperature:
- 32
- Pressure - Maximum:
- 250 psi
- Product Type:
- Waterflow Detector
- UL Listed:
- Yes
- Volts:
- 24/125/250V
- Width:
- 3-11/20 in