2 - 3 in. Conversion Kit for 761 Series Ball Valves

You last purchased this on
 
Victaulic

FireLock™ Style 761 2 - 3 in. Conversion Kit for 761 Series Ball Valves

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 761 2 - 3 in. Conversion Kit for 761 Series Ball Valves

  • Fast #
  • Part #VK020761002-NR
  • Item #2379638
  • Manufacturer Part #K020761002
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available without handle, with gear operator, with lever lock handle and memory stop or with 10-position handle and memory stop
  • Sizes from 2 – 12"
  • Designed for bi-directional, dead end services to full working pressure
  • For AGS sizes 26 – 48" / DN650 –DN1200, download publication 20.07 for information on Series W709
  • For AGS sizes 14 – 24" / DN350 –DN600, download publication 20.06 for information on Series W761
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Specifications

Brand Model Compatibility:
761 Series Ball Valves
Collection:
FireLock™ Style 761
FM Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Conversion Kit
UL Listed:
No
Valve Size:
2 in - 3 in
Weight:
3.10 lb