2-1/2 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve
FireLock™ Style 765 2-1/2 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ductile iron body and disc with nitrile seats
- Sizes from 2 - 12" / 50 - 300 mm
- Weather-proof actuator housing approved for indoor or outdoor use
- Pressures up to 365 psi / 2517 kPa / 25 bar
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-733
- Application:
- Fire Protection, Indoor, Outdoor
- Clean Bagged:
- No
- Coating:
- Black Alkyd Enamel
- Collection:
- FireLock™ Style 765
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Length:
- 3-77/100 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 365
- Pressure Class:
- 365#
- Recommended Valve Application:
- Water
- Schedule Class:
- 10, 40
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Gear Operator
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 2-1/2 in
- Valve Type:
- Butterfly Valve
- Weight:
- 9.60 lb