1/2 in. 65F Actuated Valve with Preaction Pneumatic or Electric Auto Convert Trim
FireLock™ Style 769 1/2 in. 65F Actuated Valve with Preaction Pneumatic or Electric Auto Convert Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 1½ – 8" / 40 – 200 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Available bare, pretrimmed, as a Vic-Quick riser or in a Series 745 FireLock Fire-Pac cabinet
Specifications
- ANSI:
- ANSI C606
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-606
- Application:
- Water
- Collection:
- FireLock™ Style 769
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Height:
- 46-3/4 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 65
- Pressure - Maximum:
- 300 psi
- Product Type:
- Sprinkler Riser
- UL Listed:
- Yes
- Valve Seat Material:
- Nitrile
- Valve Size:
- 1-1/2 in
- Width:
- 20-1/4 in