1-1/2 in. Standard Grade E Gasket Only
1-1/2 in. Standard Grade E Gasket Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes from 3/4 - 24" / DN20 -DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Cross-ribbed, two piece housing construction
- UL classified in accordance with ANSI/NSF 61 for cold +86°F/+30°C and hot +180°F/+82°C potable water service
- For sizes 14 - 72" / DN350 - DN1800, download publication 20.03 for information on AGS style W77
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-183
- Application:
- Hot Water, Dilute Acids, Oil-Free Air, Chemical Services
- Brand Model Compatibility:
- Style 77
- Coating:
- Orange Enamel
- Color Finish Category:
- Greens
- Color Finish Name:
- Green Stripe
- Diameter - Outside:
- 1-1/2 in
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 1000#
- Product Type:
- Seal Gasket
- Temperature Range:
- -30 to 230 Deg F
- UL Listed:
- Yes
- Weight:
- 0.07 lb