Print

DESCRIPTION

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Galvanized and stainless steel housings are also available
  • Effective stress relief and vibration

Victaulic FireLock™ Style 77 1-1/4 in. Grooved Painted Ductile Iron Coupling with E Gasket

VL012077PE0

Manufacturer Part #: L012077PE0

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 3/4 in

    VL006077PE0 

    Manufacturer Part #: L006077PE0

  • 1 in

    VL010077PE0 

    Manufacturer Part #: L010077PE0

  • 1-1/4 in

    VL012077PE0 

    Manufacturer Part #: L012077PE0

  • 1-1/2 in

    VL014077PE0 

    Manufacturer Part #: L014077PE0

  • 2 in

    VL020077PE0 

    Manufacturer Part #: L020077PE0

  • 2-1/2 in

    VL024077PE0 

    Manufacturer Part #: L024077PE0

  • 3 in

    VL030077PE0 

    Manufacturer Part #: L030077PE0

  • 3-1/2 in

    VL034077PE0 

    Manufacturer Part #: L034077PE0

  • 4 in

    VL040077PE0 

    Manufacturer Part #: L040077PE0

  • 5 in

    VL050077PE0 

    Manufacturer Part #: L050077PE0

  • 6 in

    VL060077PE0 

    Manufacturer Part #: L060077PE0

  • 8 in

    VL080077PE0 

    Manufacturer Part #: L080077PE0

  • 10 in

    VL100077PE0 

    Manufacturer Part #: L100077PE0

  • 12 in

    VL120077PE0 

    Manufacturer Part #: L120077PE0

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-606
Coating
Enamel
Collection
FireLock™ Style 77
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 2
1-1/4 in
Fitting Type
Straight
Maximum Pressure
1000 psi
Maximum Temperature
230
Type
VL012077PE0
UL Listed
Yes