FireLock™ Style 77 1 in. Grooved Straight Ductile Iron Standard Flexible Coupling

Part #VL010077PT0  |  Item #1449820  |  Manufacturer Part #L010077PT0

Fitting Sizes:

1 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77

Specifications

Application: Stainless Steel Pipe

Collection: FireLock™ Style 77

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Length: 4-3/25 in

Material: Ductile Iron

Product Type: Flexible Coupling

UL Listed: Yes

Weight: 1.2

Width: 1-3/4 in