12 in. Orange Enamel and Painted Grooved Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 77 12 in. Orange Enamel and Painted Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 77 12 in. Orange Enamel and Painted Grooved Coupling

  • Fast #
  • Part #VL120077PT0
  • Item #1448826
  • Manufacturer Part #L120077PT0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Cross-ribbed, two piece housing construction
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-606
Clean Bagged:
No
Coating:
Orange Enamel, Painted
Collection:
FireLock™ Style 77
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
Length:
19-1/4 in
Material:
Ductile Iron, Rubber
Material Type:
Nitrile
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
800 psi
Product Type:
Coupling
UL Listed:
Yes
Weight:
27.80 lb
Width:
2-63/100 in