FireLock™ Style 77 14 in. Standard Grade E Gasket Only

Part #VG140077LE0-NR  |  Item #1449180  |  Manufacturer Part #G140077LE0

Inside Diameter:

14 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Use on Carbon Steel, Stainless Steel, Aluminum, PVC, Cast Iron, Copper and other piping materials
  • Combination of normal gasket resilience, housing reinforcement, action of pressure downward on the lips and line pressure strengthen seal
  • Can seal under vacuum which creates a pressure differential between outside and inside of piping system
  • Increased force that results from external pressure differential has same seal strengthening effect as internal pressure
  • UL classified in accordance with ANSI/NSP 61 for cold, 30° C and hot, 82° C potable water service

Specifications

ASTM Specifications: ASTM A-183

Application: Waterworks

Collection: FireLock™ Style 77

Inside Diameter: 14 in

Material: Rubber

Material Type: EPDM

Maximum Pressure: 300 psi

Maximum Temperature: 230