2-1/2 in. Grade L Gasket Only
This product has been replaced by
Manufacturer Part #G0240770L7
FireLock™ Style 77 2-1/2 in. Grade L Gasket Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from ¾ – 24" / DN20 –DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Cross-ribbed, two piece housing construction
- For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
Specifications
- Application:
- Waterworks
- Clean Bagged:
- No
- Collection:
- FireLock™ Style 77
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 2-1/2 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Silicone
- NSF Certified:
- No
- UL Listed:
- No