2 in. Orange Enamel Grooved Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 77 2 in. Orange Enamel Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 77 2 in. Orange Enamel Grooved Coupling

  • Fast #
  • Part #VDOML020077PE0
  • Item #4209069
  • Manufacturer Part #L020077PE0
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Provides a flexible pipe joint which allows for expansion, contraction and deflection
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536
Clean Bagged:
No
Coating:
Orange Enamel
Collection:
FireLock™ Style 77
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
Length:
5-22/25 in
Material:
Ductile Iron
Maximum Temperature:
230
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
1000 psi
Product Type:
Coupling
UL Listed:
Yes
Weight:
2.6 lb