Victaulic
FireLock™ Style 77 24 in. Grade L Gasket Only
Part #VG2400770L0-NR | Item #1449732 | Manufacturer Part #G2400770L0
Call for Pricing
Inside Diameter:
24 inHow to get it:
Product Details
- Cross-ribbed, two piece housing construction
- Sizes from ¾ – 24" / DN20 –DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
Specifications
Application: Waterworks
Collection: FireLock™ Style 77
Fitting Type: Gasket
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 24 in
Material: Silicone
NSF Certified: No
Product Type: Seal Gasket
Type: VG2400770L0-NR
UL Listed: No