6 22-1/2 Elbow 12-C Cast Iron Cement Lined T37-77
FireLock™ Style 77 6 22-1/2 Elbow 12-C Cast Iron Cement Lined T37-77
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
Documents
Specifications
- Collection:
- FireLock™ Style 77
- Elbow Degree:
- 22-1/2 DD
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Material:
- Ductile Iron
- Type:
- VA060012PCL